LED Flood Light 10w, 1000lm, 5000K, Knuckle Mount, 110-130V AC, Bronze

  • Mfr # 803815

  • Zoro # G922706414


product price: $10.59
/ea

Key Features

Lumens Per Watt
100lm/w
Mounting Type
Knuckle
Standards
ETL
Material
Aluminum, Glass
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803815
Zoro #
G922706414
UPC #
-
Country of Origin
China

Dimensions

Depth
0.87 in
Width
4.88 in
Length
3.46 in

Details

Lumens Per Watt
100lm/w
Mounting Type
Knuckle
Standards
ETL
Material
Aluminum, Glass
Color Rendering Index
80
Color Temperature
5000K
Item
LED Flood Light
Color
Bronze
Voltage
110-130V AC 50-60Hz
Average Bulb Life
50000hrs
Lumens
1000lm

Description

Ultra slim body without driver and screws, AC LED chip, high luminous and long lifetime, Wide beam angle, huge lighting area, lP65, high quality silicon gasket, high performance waterproof, operation temperature:-40°Cto50°C, 100LM/W, Knuckle and bracket installation optional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.