
LED Flood Light 10w, 963lm, 3000K, Knuckle Mount, 100-277V AC, Bronze
Mfr # 803793
Zoro # G922706421
product price: $13.65
/eaKey Features
Mounting Type
Knuckle
Width
5.35 in
Length
6.93 in
Average Bulb Life
50000hrs
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803793
Zoro #
G922706421
UPC #
-
Country of Origin
China
Dimensions
Width
5.35 in
Length
6.93 in
Depth
1.1 in
Details
Mounting Type
Knuckle
Average Bulb Life
50000hrs
Color
Bronze
Color Rendering Index
80
Color Temperature
3000K
Voltage
100-277V AC 50-60Hz
Item
LED Flood Light
Lumens
963lm
Standards
ETL
Lumens Per Watt
93lm/w
Material
Aluminum, Glass
Description
Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.