
LED Flood Light 10w, 963lm, 4000K, Knuckle Mount, 100-277V AC, Black
Mfr # 803801
Zoro # G622706370
product price: $13.65
/eaKey Features
Lumens Per Watt
93lm/w
Standards
ETL
Color Temperature
4000K
Voltage
100-277V AC 50-60Hz
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803801
Zoro #
G622706370
UPC #
-
Country of Origin
China
Dimensions
Width
5.35 in
Depth
1.1 in
Length
6.93 in
Details
Lumens Per Watt
93lm/w
Standards
ETL
Color Temperature
4000K
Voltage
100-277V AC 50-60Hz
Color
Black
Material
Aluminum, Glass
Lumens
963lm
Average Bulb Life
50000hrs
Mounting Type
Knuckle
Color Rendering Index
80
Item
LED Flood Light
Description
Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.