Zoro Homepage

LED Flood Light 10w, 963lm, 5000K, Knuckle Mount, 100-277V AC, Bronze

  • Mfr # 803794

  • Zoro # G922706445


product price: $13.65
/ea

Key Features

Length
6.93 in
Color Temperature
5000K
Color Rendering Index
80
Lumens
963lm
Voltage
100-277V AC 50-60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803794
Zoro #
G922706445
UPC #
-
Country of Origin
China

Dimensions

Length
6.93 in
Width
5.35 in
Depth
1.1 in

Details

Color Temperature
5000K
Color Rendering Index
80
Lumens
963lm
Voltage
100-277V AC 50-60Hz
Color
Bronze
Item
LED Flood Light
Mounting Type
Knuckle
Average Bulb Life
50000hrs
Standards
ETL
Lumens Per Watt
93lm/w
Material
Aluminum, Glass

Description

Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.