Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flood Light 20w, 1800lm, 3000K, Knuckle Mount, 100-277V AC, Black

  • Mfr # 803803

  • Zoro # G722706454


product price: $21.99
/ea

Key Features

Lumens
1800lm
Average Bulb Life
50000hrs
Color
Black
Mounting Type
Knuckle
Depth
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803803
Zoro #
G722706454
UPC #
-
Country of Origin
China

Dimensions

Depth
1.38 in
Width
7.52 in
Length
8.5 in

Details

Lumens
1800lm
Average Bulb Life
50000hrs
Color
Black
Mounting Type
Knuckle
Item
LED Flood Light
Color Rendering Index
80
Standards
ETL
Color Temperature
3000K
Lumens Per Watt
93lm/w
Voltage
100-277V AC 50-60Hz
Material
Aluminum, Glass

Description

Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.