Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flood Light 20w, 1800lm, 5000K, Bracket Mount, 100-277V AC, Black

  • Mfr # 803812

  • Zoro # G222706336


product price: $17.85
/ea

Key Features

Lumens
1800lm
Color Temperature
5000K
Depth
1.38 in
Color
Black
Voltage
100-277V AC 50-60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803812
Zoro #
G222706336
UPC #
-
Country of Origin
China

Dimensions

Depth
1.38 in
Length
5.31 in
Width
7.68 in

Details

Lumens
1800lm
Color Temperature
5000K
Color
Black
Voltage
100-277V AC 50-60Hz
Lumens Per Watt
93lm/w
Material
Aluminum, Glass
Standards
ETL
Mounting Type
Bracket
Item
LED Flood Light
Color Rendering Index
80
Average Bulb Life
50000hrs

Description

Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.