Zoro Homepage

LED Flood Light 20w, 2000lm, 5000K, Bracket Mount, 110-130V AC, Bronze

  • Mfr # 803823

  • Zoro # G422706334


product price: $11.25
/ea

Key Features

Lumens
2000lm
Mounting Type
Bracket
Color Rendering Index
80
Color Temperature
5000K
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803823
Zoro #
G422706334
UPC #
-
Country of Origin
China

Dimensions

Width
5.83 in
Depth
0.87 in
Length
4.65 in

Details

Lumens
2000lm
Mounting Type
Bracket
Color Rendering Index
80
Color Temperature
5000K
Color
Bronze
Item
LED Flood Light
Standards
ETL
Lumens Per Watt
100lm/w
Average Bulb Life
50000hrs
Voltage
110-130V AC 50-60Hz
Material
Aluminum, Glass

Description

Ultra slim body without driver and screws, AC LED chip, high luminous and long lifetime, Wide beam angle, huge lighting area, lP65, high quality silicon gasket, high performance waterproof, operation temperature:-40°Cto50°C, 100LM/W, Knuckle and bracket installation optional

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.