Zoro Homepage

LED Flood Light 20w, 2000lm, 5000K, Knuckle Mount, 110-130V AC, Black

  • Mfr # 803820

  • Zoro # G522706449


product price: $10.99
/ea

Key Features

Material
Aluminum, Glass
Mounting Type
Knuckle
Length
3.46 in
Lumens Per Watt
100lm/w
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803820
Zoro #
G522706449
UPC #
-
Country of Origin
China

Dimensions

Length
3.46 in
Depth
0.87 in
Width
5.83 in

Details

Material
Aluminum, Glass
Mounting Type
Knuckle
Lumens Per Watt
100lm/w
Item
LED Flood Light
Color Temperature
5000K
Average Bulb Life
50000hrs
Color
Black
Standards
ETL
Lumens
2000lm
Color Rendering Index
80
Voltage
110-130V AC 50-60Hz

Description

Ultra slim body without driver and screws, AC LED chip, high luminous and long lifetime, Wide beam angle, huge lighting area, lP65, high quality silicon gasket, high performance waterproof, operation temperature:-40°Cto50°C, 100LM/W, Knuckle and bracket installation optional

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.