
LED Flood Light 30w, 2800lm, 5000K, Knuckle Mount, 100-277V AC, Black
Mfr # 803806
Zoro # G522706432
product price: $30.45
/eaKey Features
Average Bulb Life
50000hrs
Standards
ETL
Material
Aluminum, Glass
Width
9.33 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803806
Zoro #
G522706432
UPC #
-
Country of Origin
China
Dimensions
Width
9.33 in
Length
10 in
Depth
1.65 in
Details
Average Bulb Life
50000hrs
Standards
ETL
Material
Aluminum, Glass
Color
Black
Lumens
2800lm
Lumens Per Watt
93lm/w
Color Temperature
5000K
Mounting Type
Knuckle
Voltage
100-277V AC 50-60Hz
Color Rendering Index
80
Item
LED Flood Light
Description
Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.