
LED Flood Light 30w, 2800lm, 5000K, Knuckle Mount, 100-277V AC, Bronze
Mfr # 803798
Zoro # G722706461
product price: $30.45
/eaKey Features
Depth
1.65 in
Color Temperature
5000K
Length
10 in
Width
9.33 in
Material
Aluminum, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803798
Zoro #
G722706461
UPC #
-
Country of Origin
China
Dimensions
Depth
1.65 in
Length
10 in
Width
9.33 in
Details
Color Temperature
5000K
Material
Aluminum, Glass
Color
Bronze
Item
LED Flood Light
Voltage
100-277V AC 50-60Hz
Standards
ETL
Lumens Per Watt
93lm/w
Average Bulb Life
50000hrs
Mounting Type
Knuckle
Lumens
2800lm
Color Rendering Index
80
Description
Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.