Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Flood Light 30w, 3000lm, 3000K, Knuckle Mount, 110-130V AC, Bronze

  • Mfr # 803817

  • Zoro # G722706416


product price: $16.79
/ea

Key Features

Lumens Per Watt
100lm/w
Voltage
110-130V AC 50-60Hz
Color Temperature
3000K
Color Rendering Index
80
Length
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803817
Zoro #
G722706416
UPC #
-
Country of Origin
China

Dimensions

Length
6.3 in
Depth
1.26 in
Width
7.87 in

Details

Lumens Per Watt
100lm/w
Item
LED Flood Light
Voltage
110-130V AC 50-60Hz
Color Temperature
3000K
Color Rendering Index
80
Standards
ETL
Lumens
3000lm
Mounting Type
Knuckle
Average Bulb Life
50000hrs
Color
Bronze
Material
Aluminum, Glass

Description

Ultra slim body without driver and screws, AC LED chip, high luminous and long lifetime, Wide beam angle, huge lighting area, lP65, high quality silicon gasket, high performance waterproof, operation temperature:-40°Cto50°C, 100LM/W, Knuckle and bracket installation optional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.