Zoro Homepage

LED Flood Light 50w, 4500lm, 5000K, Bracket Mount, 100-277V AC, Bronze

  • Mfr # 803811

  • Zoro # G822706514


product price: $31.49
/ea

Key Features

Mounting Type
Bracket
Length
6.61 in
Material
Aluminum, Glass
Width
9.49 in
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803811
Zoro #
G822706514
UPC #
-
Country of Origin
China

Dimensions

Length
6.61 in
Width
9.49 in
Depth
1.65 in

Details

Mounting Type
Bracket
Material
Aluminum, Glass
Item
LED Flood Light
Color Rendering Index
80
Average Bulb Life
50000hrs
Lumens Per Watt
93lm/w
Standards
ETL
Color
Bronze
Voltage
100-277V AC 50-60Hz
Color Temperature
5000K
Lumens
4500lm

Description

Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.