
LED Flood Light 50w, 4500lm, 5000K, Knuckle Mount, 100-277V AC, Bronze
Mfr # 803799
Zoro # G122706450
product price: $36.75
/eaKey Features
Width
9.33 in
Length
10 in
Mounting Type
Knuckle
Voltage
100-277V AC 50-60Hz
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803799
Zoro #
G122706450
UPC #
-
Country of Origin
China
Dimensions
Width
9.33 in
Length
10 in
Depth
1.65 in
Details
Mounting Type
Knuckle
Voltage
100-277V AC 50-60Hz
Color
Bronze
Average Bulb Life
50000hrs
Lumens
4500lm
Item
LED Flood Light
Material
Aluminum, Glass
Color Temperature
5000K
Standards
ETL
Lumens Per Watt
93lm/w
Color Rendering Index
80
Description
Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.