Shop FACTORY 2U
See all product information
Create Account
RV VENT WINDOW PLUS FAN WITH REMOTE, 14", WHITE
- Mfr # 803958
- Zoro # G722905161
original price:Â $337.99 , new price: $303.99 , 10 percent off
new price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Motor
Brushless
Air Ventilation
1765 CFM (3000 m3/h)
Material
Plastic
Includes
Remote control
Width (In.)
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803958
- Zoro #
- G722905161
- UPC #
- -
- Country of Origin
- China
- Item
- RV Vent Fan
- Motor
- Brushless
- Air Ventilation
- 1765 CFM (3000 m3/h)
- Material
- Plastic
- Color
- White
- Includes
- Remote control
- Voltage Range
- 12V
- Fan Speed
- 0-10
- Works With
- Campers, RVs, Trailers
- Standards
- IPX4
- Working Noise
- 25dB - 50dB
Dimensions
- Width (In.)
- 14 in
- Height (In.)
- 14 in
Description
The top cover is white, the interior is white, it has a remote control, lights, and sunshades. Cut size: 355*355 mm Thickness of mounting wall : 27-80MM Power? Full load power: 20W+4W (max. wind speed and full lighting) Voltage? Normal voltage: 12V, working voltage: 9-16V (PLUS FAN does not workwhen the voltage is smaller than 9V or greater than16V) Current? Gear 4 by default: 0.25A, full-load maximum current <1.6A,Locked-rotor maximum current <2.0A Working noise: Air outlet noise of Gear 4 by default of PLUS FAN<29dB, air inlet noise <32dB Air outlet noise of Gear 10 <47dB, air inlet noise <53dB: Max. ventilation: 3,000 m3 / h IP rating: IPX4 Default temperature of control panel: 26C (adjustable); range ofadjustable temperature in remote control: -2C-40C(Temperatureadjustment inAUTO mode) Colored paper boxes, with one item in each box. The size of the paper boxes: L24 * W17.3 * H9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.