
Garden Window with Shelf, 36in x 36in, White, Insulated Oak Seatboard, Low-E Glass
Mfr # 802943
Zoro # G316285785
product price:Â $2,614.99
/eaKey Features
Window Shape
Front Awning
Height (Inches)
36 in
Width (Inches)
36 in
Color
White
Material
Vinyl, Glass, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
802943
Zoro #
G316285785
UPC #
840404419608
Country of Origin
United States
Dimensions
Height (Inches)
36 in
Width (Inches)
36 in
Details
Window Shape
Front Awning
Color
White
Material
Vinyl, Glass, Wood
Seat Board Material
Oak
Description
Be the envy of your neighborhood! Great for retrofit or new builds, Garden Windows give a uniquely bright, charming look to your home or greenhouse and let you see it all. With a built-in glass shelf just begging to be decorated with flowers and nicknacks, you can keep your plants growing all year long with this White, Oak Seat Board, Garden Window. The innovative design of this window elevates your home aesthetic and provide a perfect indoor gardening experience. Perfect for all kinds of house plants, small kitchen herbs, fruits, and vegetables. You can open your garden window allowing the flow of fresh air in your home. The standard BetterVue Screen easily locks in place keeping out flies and other critters and the triple seal designed to keep out water and dirt.These highly durable windows have been tested and resulted in a 80 DP for water and a 60 DP for structure. Plus, feel extra safe with the fold in hand crank system with two locking points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.