Garden Window with Shelf, 60in x 41in, White, Insulated Laminate Seatboard, Low-E Glass

  • Mfr # 803040

  • Zoro # G016285795


product price:  $3,443.99
/ea
Additional $515.00 delivery surcharge applies per item.
See details

Key Features

Window Shape
Front Awning
Height (Inches)
41 in
Width (Inches)
60 in
Color
White
Material
Vinyl, Glass, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803040
Zoro #
G016285795
UPC #
840404420574
Country of Origin
United States

Dimensions

Height (Inches)
41 in
Width (Inches)
60 in

Details

Window Shape
Front Awning
Color
White
Material
Vinyl, Glass, Wood
Seat Board Material
Laminate

Description

Be the envy of your neighborhood! Great for retrofit or new builds, Garden Windows give a uniquely bright, charming look to your home or greenhouse and let you see it all. With a built-in glass shelf just begging to be decorated with flowers and nicknacks, you can keep your plants growing all year long with this White, White Laminated Oak Seat Board, Garden Window. The innovative design of this window elevates your home aesthetic and provide a perfect indoor gardening experience. Perfect for all kinds of house plants, small kitchen herbs, fruits, and vegetables. You can open your garden window allowing the flow of fresh air in your home. The standard BetterVue Screen easily locks in place keeping out flies and other critters and the triple seal designed to keep out water and dirt.These highly durable windows have been tested and resulted in a 80 DP for water and a 60 DP for structure. Plus, feel extra safe with the fold in hand crank system with two locking points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.