Shop FACTORY 2U WINDOWS
See all product information
Create Account
Single Hung Impact Window 36in x 36in, Black Laminate Vinyl, LowE Laminated Glass High Alt
- Mfr # 804024
- Zoro # G723348301
original price:Â $1,461.99 , new price: $1,315.99 , 9 percent off
new price:Â
$
1,315.99
/ea
Free Shipping & Returns
Key Features
For Use With
New Construction, Replacement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804024
- Zoro #
- G723348301
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Single Hung Window
- For Use With
- New Construction, Replacement
Description
Designed specifically for elevated environments, our High Altitude Single Hung Impact Windows are engineered to perform in areas where standard insulated glass may be affected by pressure differences. These custom-built windows from Showcase are manufactured with specialized high-altitude insulated glass configurations that maintain structural integrity and clarity at higher elevations. The classic single hung design provides reliable ventilation while delivering enhanced durability and performance. Featuring laminated impact glass with Low-E coating and argon gas, these windows help regulate indoor temperatures and protect against extreme weather conditions. Shipped directly from the factory, they offer a level of quality and dependability you won’t find in mass-produced alternatives. Ideal for both replacement and new construction, these windows are a smart investment in energy efficiency, safety, and long-term property value. Eco-conscious production methods, including material recycling, further support sustainable building practices. Rebates or incentives may be available depending on your location, check with local providers for eligibility.