Wire Shelving Unit, 18inD x 47inW x 70inH, 5 Shelves, Commercial Duty, 600 lbs Per Shelf, Chrome
- Mfr # 803976
- Zoro # G922838191
original price:Â $240.99 , new price: $216.99 , 9 percent off
new price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Finish
Chrome Plated
Load Capacity
600 lbs
Width
47.2 in
No. of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803976
- Zoro #
- G922838191
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Shelf
- Material
- Metal
- Finish
- Chrome Plated
- Load Capacity
- 600 lbs
- No. of Shelves
- 5
- Color
- Chrome
Dimensions
- Width
- 47.2 in
- Depth
- 17.7 in
- Height
- 70.4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.