Shop FADELESS
Create Account
006141 Sulphite Acid-Free Art Paper Roll; Violet
- Mfr # 6141
- Zoro # G103931666
product price:Â
$
47.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6141
- Zoro #
- G103931666
- UPC #
- 29444573376
- Country of Origin
- United States
Description
Features
- This is white on one side and coated with fade resistant white ink on the other side
- Acid-Free paper roll is Ideal for bulletin boards, displays, table skirting and paper sculptures
- Sulphite paper roll with basis weight does not crack when creased and accepts most art media with ease and retention.
- Color - violet
- Material - Sulphite
- Capacity - 50 lbs.
- Size - 24 in. x 60 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.