Shop HILLMAN
See all product information
Create Account
100 ft. L Galvanized Steel 28 Ga. Wire, PK10
- Mfr # 123117-N
- Zoro # G509207099
product price:
$
3.19
/pk of 10, $0.32/ea
Sold in multiples of 10 pks for
$31.90
Key Features
Length
100 ft
Working Load Limit
5 lb
Wire Size
28 AWG
Wire Material
Steel
Wire Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123117-N
- Zoro #
- G509207099
- UPC #
- 38902350282
- Country of Origin
- Brazil
- Item
- Wire
- Working Load Limit
- 5 lb
- Wire Material
- Steel
- Wire Color
- Silver
- Finish
- Galvanized
- Solid / Stranded
- Solid
- Package Type
- Carded
- Conductor Design
- Solid
Dimensions
- Length
- 100 ft
- Wire Size
- 28 AWG
Description
HillmanTM Galvanized Hobby wire is great for crafts and DIY projects. Galvanized wire is extremely corrosion resistant. Wire tip: a thinner wire means the gauge will increase in size. *
- • Great for crafts and DIY projects
- • Galvanized wire is extremely corrosion resistant
- • 100 feet length
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.