Bulletin Board Paper Rolls - Bulletin Board, Classroom, Fun and Learning, File Cabinet, Door
- Mfr # P0056225
- Zoro # G323363797
product price:Â
$
29.79
/ea
Key Features
Features
Recyclable, Acid-free, Fade Resistant, Durable, Long Lasting
Basis Weight
50 lb
Application
Table Skirting, Door, Bulletin Board, Decoration, Classroom, Office Project, Paper Sculpture, Party, Fun and Learning, Home Project, File Cabinet, Display
Length
50 ft
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0056225
- Zoro #
- G323363797
- UPC #
- 29444562257
- Country of Origin
- United States
- Features
- Recyclable, Acid-free, Fade Resistant, Durable, Long Lasting
- Basis Weight
- 50 lb
- Application
- Table Skirting, Door, Bulletin Board, Decoration, Classroom, Office Project, Paper Sculpture, Party, Fun and Learning, Home Project, File Cabinet, Display
- Color
- Night Sky
- Item
- Bulletin Board Paper Rolls
Dimensions
- Length
- 50 ft
- Width
- 48 in
Description
Bulletin Board Paper Rolls - Bulletin Board, Classroom, Fun and Learning, File Cabinet, Door, Display, Paper Sculpture, Table Skirting, Party, Home Project, Office Project,... - 48in Width x 50 ft Length - 50 lb Basis Weight - Night Sky - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.