Schoolgirl Style Bulletin Board Paper, 48in. x 12ft., Lemon Drop, 4PK

  • Mfr # P0040188

  • Zoro # G515576202


product price:  $40.99
/pk 4, $10.25/ea

Key Features

Color
Pastel Yellow
Material
Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
4 Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0040188
Zoro #
G515576202
UPC #
-
Country of Origin
United States

Details

Color
Pastel Yellow
Material
Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
4 Rolls

Description

Fadeless Paper, the maker of quality fade-resistant bulletin board paper, and Schoolgirl Style, the popular classroom decor brand founded by Melanie Ralbusky, have partnered together to produce stylish bulletin board paper and bring these beautiful papers to teachers looking to transform their classrooms! This premium, ultra fade-resistant paper is acid-free, making it ideal for long lasting displays. These papers will coordinate beautifully with many popular themes and also with the Schoolgirl Style collections. Each roll measures 48in x 12ft. Pack of 4 rolls.


  • Fade-resistant, vibrant colors for long-lasting creations
  • Smooth, non-reflective finish to eliminate distracting classroom glare
  • Acid-free, lightweight and durable for multiple uses
  • Designed to fit 48" high bulletin boards
  • Recyclable and reusable, seasonal designs can be reused
  • SFI Certified & Made in the USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.