
Schoolgirl Style Bulletin Board Paper, 48in. x 50ft., Cake Pop
Mfr # P0040155
Zoro # G015576214
product price: $36.89
/eaKey Features
Color
Assorted
Material
Paper
Includes
1 Roll
Recommended Age
4+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P0040155
Zoro #
G015576214
UPC #
29444401556
Country of Origin
United States
Details
Color
Assorted
Material
Paper
Includes
1 Roll
Recommended Age
4+ years
Recommended Grade
Grade PK+
Description
Fadeless Paper, the maker of quality fade-resistant bulletin board paper, and Schoolgirl Style, the popular classroom decor brand founded by Melanie Ralbusky, have partnered together to produce stylish bulletin board paper and bring these beautiful papers to teachers looking to transform their classrooms! This premium, ultra fade-resistant paper is acid-free, making it ideal for long lasting displays. These papers will coordinate beautifully with many popular themes and also with the Schoolgirl Style collections. Each roll measures 48in x 50ft.
- Fade-resistant, vibrant colors for long-lasting creations
- Smooth, non-reflective finish to eliminate distracting classroom glare
- Acid-free, lightweight and durable for multiple uses
- Designed to fit 48" high bulletin boards
- Recyclable and reusable, seasonal designs can be reused
- SFI Certified & Made in the USA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.