Shop FADELESS
See all product information
Create Account
Schoolgirl Style Bulletin Board Paper, 48in. x 50ft., Southern Charm in Pink
- Mfr # P0040145
- Zoro # G615576195
product price:Â
$
38.29
/ea
Key Features
Color
Assorted
Material
Paper
Recommended Age
4+ years
Includes
1 Roll
Recommended Grade
Grade PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0040145
- Zoro #
- G615576195
- UPC #
- 29444401457
- Country of Origin
- United States
Details
- Color
- Assorted
- Material
- Paper
- Recommended Age
- 4+ years
- Includes
- 1 Roll
- Recommended Grade
- Grade PK+
Description
Fadeless Paper, the maker of quality fade-resistant bulletin board paper, and Schoolgirl Style, the popular classroom decor brand founded by Melanie Ralbusky, have partnered together to produce stylish bulletin board paper and bring these beautiful papers to teachers looking to transform their classrooms! This premium, ultra fade-resistant paper is acid-free, making it ideal for long lasting displays. These papers will coordinate beautifully with many popular themes and also with the Schoolgirl Style collections. Each roll measures 48in x 50ft.
- Fade-resistant, vibrant colors for long-lasting creations
- Smooth, non-reflective finish to eliminate distracting classroom glare
- Acid-free, lightweight and durable for multiple uses
- Designed to fit 48" high bulletin boards
- Recyclable and reusable, seasonal designs can be reused
- SFI Certified & Made in the USA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.