Zoro Homepage

Sulphite Acid-Free Art Paper Roll- Emerald Green

  • Mfr # 6123

  • Zoro # G715781093


product price: $37.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6123
Zoro #
G715781093
UPC #
29444571471
Country of Origin
United States

Description

Features -This is white on one side and coated with fade resistant white ink on the other side -Acid-Free paper roll is Ideal for bulletin boards displays table skirting and paper sculptures -Sulphite paper roll with basis weight does not crack when creased and accepts most art media with ease and retention. -Color - emerald green -Material - Sulphite -Capacity - 50 lbs. -Size - 24 in. x 60 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.