Shop FAFNIR
See all product information
Create Account
6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 10mm ID x 26mm OD x 8mm W; Sealed
- Mfr # 6000 2RS C3
- Zoro # G510428049
product price:Â
$
23.19
/ea
Key Features
Outer Ring Width
8 mm
Lubricant Material
Grease
System of Measurement
Metric
Ring Material
Steel
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6000 2RS C3
- Zoro #
- G510428049
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- Lubricant Material
- Grease
- System of Measurement
- Metric
- Ring Material
- Steel
- Number of Rows
- 1
- Bearing Material
- Steel
- Cage Material
- Steel
Dimensions
- Outer Ring Width
- 8 mm
- Fillet Radius
- 0.12 in
- Outside Diameter
- 26 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.