Shop FAFNIR
See all product information
Create Account
6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed
- Mfr # 6003-2RSH
- Zoro # G010427634
product price:Â
$
28.99
/ea
Key Features
Outer Ring Width
0.39 in
Type
Deep Groove
Lubricant Material
Grease
Cage Material
Sheet Metal
Seal Type
Contact Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6003-2RSH
- Zoro #
- G010427634
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Lubricant Material
- Grease
- Cage Material
- Sheet Metal
- Seal Type
- Contact Seal
- Ring Material
- Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Seal Material
- Nitrile Rubber
- Bearing Material
- Steel
Dimensions
- Outer Ring Width
- 0.39 in
- Outside Diameter
- 1.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.