Zoro Homepage

Ball Bearings, Ball Angular Contact Single Row

  • Mfr # 7305B

  • Zoro # G511310725


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Outside Dia.
62 mm
Width
17 mm
Cage Material
Polyamide 66
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7305B
Zoro #
G511310725
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
62 mm
Width
17 mm

Details

Contact Angle (Degree)
40 Degrees
Cage Material
Polyamide 66
Lubrication
Light Oil Preservative
Temp. Range
-20 to 248°F
Bearing Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.