Zoro Homepage

Ball Bearings, Ball Deep Groove Radial <12 Od

  • Mfr # W314PP

  • Zoro # G011312274


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Seal/Shield Type
Double Sealed
Cage Material
Pressed Steel
Outside Dia.
150 mm
Width
2-1/2 in
Seal Material
Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
W314PP
Zoro #
G011312274
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
150 mm
Width
2-1/2 in

Details

Seal/Shield Type
Double Sealed
Cage Material
Pressed Steel
Seal Material
Synthetic Rubber
Bearing Material
Steel
Temp. Range
-20 to 212°F
Lubrication
Polyrex High Temp EM Bearing Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.