Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearings, No 301K

  • Mfr # 301K

  • Zoro # G008471069


product price: $17.79
/ea
Sold in multiples of 2 for $35.58

Key Features

Bore Dia.
12 mm
Outside Dia.
37 mm
Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
301K
Zoro #
G008471069
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
37 mm
Width
12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.