Shop FAFNIR
See all product information
Create Account
Ball Bearings, No S3KD
- Mfr # S3KD
- Zoro # G408468843
product price:Â
$
33.79
/ea
Key Features
Bearing Material
Steel
Dynamic Radial Load Capacity
850 lbf
Outside Diameter
0.88 in
Static Radial Load Capacity
335 lbf
Type
Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- S3KD
- Zoro #
- G408468843
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- Bearing Material
- Steel
- Dynamic Radial Load Capacity
- 850 lbf
- Static Radial Load Capacity
- 335 lbf
- Type
- Ball Bearing
- Minimum Temperature
- 50 Degrees C
- Cage Material
- Steel
Dimensions
- Outside Diameter
- 0.88 in
- Fillet Radius
- 0.16 in
- Bore Diameter
- 0.38 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.