Shop TRITAN
See all product information
Create Account
Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 125mm OD, 24mm W, C3 Internal Clearance
- Mfr # 6214 2RS/C3 PRX
- Zoro # G509926099
product price:Â
$
55.19
/ea
Key Features
Cage Material
Steel
Bore Diameter
70 mm
Seal Type
Contact Seal
ABEC Rating
ABEC 1
Outer Ring Width
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6214 2RS/C3 PRX
- Zoro #
- G509926099
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Seal Type
- Contact Seal
- ABEC Rating
- ABEC 1
Dimensions
- Bore Diameter
- 70 mm
- Outer Ring Width
- 24 mm
- Outside Diameter
- 125 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.