Zoro Homepage

Double Row Angular Contact Ball Bearing

  • Mfr # 5310K

  • Zoro # G210418760


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
5310K
Zoro #
G210418760
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
1-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.