Zoro Homepage

Double Row Angular Contact Ball Bearing, Shielded, No 5210WD

  • Mfr # 5210WD

  • Zoro # G908468626


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
50 mm
Width
1.312 in
Cage Material
Steel
Type
Double Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
5210WD
Zoro #
G908468626
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
50 mm
Width
1.312 in

Details

Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row
Bearing Type
Ball Bearing
ABEC Tolerance
ABEC 1
Seal Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.