Zoro Homepage

FAF Superprecision Duplex Angular Contact Ball Bearing

  • Mfr # 2MM201WICRDUL

  • Zoro # G209118367


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
20 mm
Type
Duplex
Dynamic Load Capacity
8760 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2MM201WICRDUL
Zoro #
G209118367
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
20 mm

Details

Type
Duplex
Dynamic Load Capacity
8760 N
Bearing Material
Steel
Static Load Capacity
3830 N
Bearing Type
Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.