Zoro Homepage

FAF Superprecision Duplex Angular Contact Ball Bearing

  • Mfr # 2MM205WICRDUH

  • Zoro # G909117332


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
30 mm
Type
Duplex
Bearing Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2MM205WICRDUH
Zoro #
G909117332
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
30 mm

Details

Type
Duplex
Bearing Type
Ball Bearing
Bearing Material
Steel
Static Load Capacity
10200 N
Dynamic Load Capacity
18400 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.