Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FAF Superprecision Duplex Angular Contact Ball Bearing

  • Mfr # 2MM205WIDUH

  • Zoro # G709117099


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
30 mm
Type
Duplex
Dynamic Load Capacity
18400 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2MM205WIDUH
Zoro #
G709117099
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
30 mm

Details

Type
Duplex
Dynamic Load Capacity
18400 N
Bearing Type
Ball Bearing
Bearing Material
Steel
Static Load Capacity
10200 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.