Zoro Homepage

FAF Superprecision Duplex Angular Contact Ball Bearing

  • Mfr # 2MM206WICRDUM

  • Zoro # G809111904


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
32 mm
Type
Duplex
Bearing Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2MM206WICRDUM
Zoro #
G809111904
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
32 mm

Details

Type
Duplex
Bearing Type
Ball Bearing
Bearing Material
Steel
Dynamic Load Capacity
25500 N
Static Load Capacity
14700 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.