Zoro Homepage

Flange Mounted Ball Bearing Unit, 2-Bolt Mount

  • Mfr # VFTD1-3/16

  • Zoro # G110426049


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.188 in
Bolt Hole Center-to-Center
90.5 mm
Seal Material
Rubber
Housing Material
Cast Iron
Bearing Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
VFTD1-3/16
Zoro #
G110426049
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.188 in

Details

Bolt Hole Center-to-Center
90.5 mm
Seal Material
Rubber
Housing Material
Cast Iron
Bearing Type
Ball Bearing
Locking Type
Eccentric Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.