
Single Row Angular Contact Ball Bearing, Bronze Retainer
Mfr # 7224WNMBRSU
Zoro # G810418726
product price: $1,134.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
120 mm
Width
40 mm
Cage Material
Bronze
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
7224WNMBRSU
Zoro #
G810418726
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
120 mm
Width
40 mm
Details
Contact Angle (Degree)
40 Degrees
Cage Material
Bronze
Type
Single Row
ABEC Tolerance
ABEC 1
Bearing Type
Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.