
Single Row Angular Contact Ball Bearing, Bronze Retainer
Mfr # 7320WNMBRSU
Zoro # G710417706
product price: $1,072.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
100 mm
Width
47 mm
Cage Material
Bronze
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
7320WNMBRSU
Zoro #
G710417706
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
100 mm
Width
47 mm
Details
Contact Angle (Degree)
40 Degrees
Cage Material
Bronze
Type
Single Row
Bearing Type
Ball Bearing
ABEC Tolerance
ABEC 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.