Zoro Homepage

Single Row Radial Ball Bearing, Shielded

  • Mfr # 208KDG

  • Zoro # G210426635


product price: $67.59
/ea

Key Features

Bearing Type
Ball Bearing
Seal/Shield Type
1 Metal Shield
Cage Material
Steel
Bore Dia.
40 mm
Outside Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
208KDG
Zoro #
G210426635
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm

Details

Bearing Type
Ball Bearing
Seal/Shield Type
1 Metal Shield
Cage Material
Steel
ABEC Tolerance
ABEC 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.