Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Radial Ball Bearing, Shielded, No 315KDD

  • Mfr # 315KDD

  • Zoro # G508467548


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball Bearing
Bore Dia.
75 mm
Cage Material
Steel
Seal/Shield Type
2 Metal Shields
Outside Dia.
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
315KDD
Zoro #
G508467548
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
75 mm
Outside Dia.
160 mm

Details

Bearing Type
Ball Bearing
Cage Material
Steel
Seal/Shield Type
2 Metal Shields
ABEC Tolerance
ABEC 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.