
Super High Precision Angular Contact Ball Bearing, 9100 Series, Low Shoulder, Duplex - Light
Mfr # 3MMV9111HXVVDUL FS637
Zoro # G310417755
product price: $1,668.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
25 Degrees
Bore Dia.
55 mm
Width
36 mm
Cage Material
Phenolic
Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
3MMV9111HXVVDUL FS637
Zoro #
G310417755
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
55 mm
Width
36 mm
Details
Contact Angle (Degree)
25 Degrees
Cage Material
Phenolic
Bearing Type
Ball Bearing
Bearing Material
Steel
ABEC Tolerance
ABEC 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.