
Super Precision Angular Contact Ball Bearing, ABEC-7 200 Series, Duplex - Light
Mfr # 3MM203WICRDUL
Zoro # G010418960
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
17 mm
Outside Dia.
40 mm
Width
24 mm
Type
Duplex
Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
3MM203WICRDUL
Zoro #
G010418960
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
17 mm
Outside Dia.
40 mm
Width
24 mm
Details
Type
Duplex
Bearing Type
Ball Bearing
Bearing Material
Steel
Dynamic Load Capacity
11600 N
Static Load Capacity
5600 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.