Zoro Homepage

Super Precision Angular Contact Ball Bearing, ABEC-7 300 Series, Duplex - Medium

  • Mfr # 3MM307WICRDUM

  • Zoro # G710419809


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
42 mm
Type
Duplex
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
3MM307WICRDUM
Zoro #
G710419809
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
42 mm

Details

Type
Duplex
Bearing Material
Steel
Bearing Type
Ball Bearing
Dynamic Load Capacity
44500 N
Static Load Capacity
24700 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.