
Super Precision Angular Contact Ball Bearing, ABEC-7 9100 Series, Duplex - Medium
Mfr # 3MM9104WI DUM
Zoro # G710419649
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
20 mm
Outside Dia.
42 mm
Width
24 mm
Type
Duplex
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
3MM9104WI DUM
Zoro #
G710419649
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
20 mm
Outside Dia.
42 mm
Width
24 mm
Details
Type
Duplex
Bearing Material
Steel
Bearing Type
Ball Bearing
Dynamic Load Capacity
11100 N
Static Load Capacity
5700 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.