
Super Precision Angular Contact Ball Bearing, ABEC-7 9100 Series, Extra Light
Mfr # 2MM9117WI
Zoro # G410417631
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
85 mm
Outside Dia.
130 mm
Width
22 mm
Cage Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
2MM9117WI
Zoro #
G410417631
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
85 mm
Outside Dia.
130 mm
Width
22 mm
Details
Cage Material
Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.