Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Precision Angular Contact Ball Bearing, ABEC-7 9300 Series, Duplex - Medium

  • Mfr # 3MM9312WICRDUM

  • Zoro # G810418009


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
60 mm
Outside Dia.
85 mm
Width
26 mm
Type
Duplex
Dynamic Load Capacity
21400 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
3MM9312WICRDUM
Zoro #
G810418009
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
60 mm
Outside Dia.
85 mm
Width
26 mm

Details

Type
Duplex
Dynamic Load Capacity
21400 N
Static Load Capacity
19000 N
Bearing Type
Ball Bearing
Bearing Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.