
Super Precision Angular Contact Ball Bearing, ABEC-7 9300 Series, Triplex - Medium
Mfr # 3MM9318WITUM
Zoro # G710417928
product price: $3,345.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
90 mm
Outside Dia.
125 mm
Width
54 mm
Type
Triplex
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
3MM9318WITUM
Zoro #
G710417928
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
90 mm
Outside Dia.
125 mm
Width
54 mm
Details
Type
Triplex
Bearing Material
Steel
Static Load Capacity
41200 N
Dynamic Load Capacity
42400 N
Bearing Type
Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.